Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Snap Switch, 15A, SPDT, Panel Mount Plunger

OMRON | Zoro #: G0913717 | Mfr #: Z-15GQ

$ 10.31 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Operating Temp. Range: -13 Degrees to 176 Degrees F
  • Standards: UL/ CSA/ EN 61058-1
  • Release Force: 4.02 oz.
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Omron #Z-15GQ Specifications

Zoro #: G0913717 Mfr #: Z-15GQ
Operating Temp. Range: -13 Degrees to 176 Degrees F Standards: UL/ CSA/ EN 61058-1
Release Force: 4.02 oz. Series: Z
Over Travel: 0.217" Current Rating: 15a
Type of Actuator: Panel Mount Plunger Actuator Length: 0.88"
Voltage Rating: 125/250VAC Housing Material: Phenolic
Item: Industrial Snap Action Switch Contact Form: SPDT
Terminal Type: Solder Operating Force: 19.06 oz.
Length: 1.94" Height: 0.89"
Depth: 0.69" Differential Travel: 0.002"
Max. Pretravel: 0.016" Mounting Dimension: 1.00" Centers
Country of Origin (subject to change): Indonesia

Description

Here is some additional information about Omron Industrial Snap Action Switch. Contact Form: SPDT, Length: 1.94".

Reviews