KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 15A, SPDT, Pin Plunger

OMRON| Zoro #: G0734501| Mfr #: Z-15G-B7-K

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Plastic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734501 Mfr #: Z-15G-B7-K
Series: ZHousing Material: Plastic
Length: 1.94"Mounting Dimension: 1.03" Centers
Differential Travel: 0.002"Operating Temp. Range: -25 Degrees to 80 Degrees C
Voltage Rating: 480VACItem:
Max. Pretravel: 0.016"Operating Force: 8.8 to 12.3 oz.
Depth: 0.69"Over Travel: 0.005"
Terminal Type: ScrewHeight: 0.95"
Actuator Length: 1.94"Contact Form: SPDT
Release Force: 4.00 oz.Current Rating: 15a
Type of Actuator: Pin PlungerCountry of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 In. Centers, Series Z

Reviews