KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 15A, SPDT, Pin Plunger

OMRON| Zoro #: G0468027| Mfr #: Z-15G

$6.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.016"
Mounting Dimension: 1.00" Centers
Actuator Length: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468027 Mfr #: Z-15G
Max. Pretravel: 0.016"Mounting Dimension: 1.00" Centers
Actuator Length: Not ApplicableTerminal Type: Solder
Release Force: 4.02 oz.Type of Actuator: Pin Plunger
Height: 0.84Operating Force: 8.83 to 12.36 oz.
Contact Form: SPDTCurrent Rating: 15a
Item: Over Travel: 0.005"
Voltage Rating: 125/250VACDifferential Travel: 0.002"
Series: ZHousing Material: Phenolic
Operating Temp. Range: -13 Degrees to 176 Degrees FCountry of Origin (subject to change): Indonesia

Description

Industrial Snap Switch, Series Z, Type of Actuator Pin Plunger, Not Applicable Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 8.83 to 12.36 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.005 In., Height 0.84, Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews