Snap Switch, 15A, SPDT, Slim Spring Plunger

OMRON| Zoro #: G0364445| Mfr #: Z-15GS55-B7-K

$18.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Rating: 480VAC
Item:
Differential Travel: 0.002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364445 Mfr #: Z-15GS55-B7-K
Voltage Rating: 480VACItem:
Differential Travel: 0.002"Contact Form: SPDT
Max. Pretravel: 0.075"Housing Material: Phenolic
Release Force: 4.00 oz.Operating Temp. Range: -25 Degrees to 80 Degrees C
Current Rating: 15aTerminal Type: Screw
Mounting Dimension: 1.03" CentersOperating Force: 19.1 oz.
Over Travel: 0.063"Series: Z
Actuator Length: 1.03"Type of Actuator: Slim Spring Plunger
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Slim Spring Plunger, 1.03 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 19.1 oz., Max. Pretravel 0.075 In., Release Force 4.00 oz., Differential Travel 0.002 In., Over Travel 0.063 In., Mounting Dimension 1.03 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Phenolic

Reviews