Snap Switch, 15A, SPDT, Slim Spring Plunger

OMRON| Zoro #: G1077115| Mfr #: Z-15GS55

$20.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077115 Mfr #: Z-15GS55
Mounting Dimension - Snap Action Switch: 1.00" CentersWatertight - Snap Action Switch: No
Item: Industrial Snap Action SwitchSnap Action Switch Type: Industrial Snap Action Switch
Standards: UL/ CSA/ EN 61058-1Basic Actuator Type - Snap Action Switch: Plunger
Over Travel: 0.063"AC Contact Rating - Snap Action Switch: 15A @ 240V
Differential Travel: 0.002"Electrical Connection - Snap Action Switch: Solder Lug
Release Force: 4.02 oz.Contact Form- Switches: SPDT
Max. Pretravel: 0.016"Depth - Snap Action Switch: 0.69"
Width - Snap Action Switch: 1.94"Operating Temp. Range: -13 Degrees to 176 Degrees F
Height - Snap Action Switch: 0.84"Series: Z
Number of Circuits - Snap Action Switch: 1Operating Force: 8.83 to 12.36 oz.
Lever Actuator Length - Snap Action Switch: Not ApplicableHousing Material: Phenolic
Actuator Type - Snap Action Switch: PlungerCountry of Origin (subject to change): Japan

Product Description

Industrial Snap Action Switch, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.84 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series Z

Product Reviews

Save 15%. Sign up for Z-mail.