KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 1A, SPDT, Hinge Lever

OMRON| Zoro #: G1102726| Mfr #: TZ-1GV

$291.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TZ
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1102726 Mfr #: TZ-1GV
Series: TZHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.051"Operating Temp. Range: -85 Degrees to 752 Degrees F
Voltage Rating: 125/250VACItem:
Max. Pretravel: 0.138"Operating Force: 3.53 oz.
Depth: 0.69"Over Travel: 0.181"
Terminal Type: BoltHeight: 1.26"
Actuator Length: 2.50"Contact Form: SPDT
Release Force: 0.49 oz.Current Rating: 1A
Type of Actuator: Hinge LeverCountry of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series TZ, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 1A, Voltage Rating 125/250VAC, Terminal Type Bolt, Operating Force 3.53 oz., Max. Pretravel 0.138 In., Release Force 0.49 oz., Differential Travel 0.051 In., Over Travel 0.181 In., Length 1.94 In., Height 1.26 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -85 Degrees to 752 Degrees F, Housing Material Phenolic

Reviews