Snap Switch, 1A, SPDT, Hinge Roller Lever

OMRON| Zoro #: G1190226| Mfr #: TZ-1GV2

$231.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: TZ
Depth: 0.69"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190226 Mfr #: TZ-1GV2
Series: TZDepth: 0.69"
Voltage Rating: 125/250VACOperating Temp. Range: -85 Degrees to 752 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.102"
Differential Travel: 0.039"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 0.71 oz.
Current Rating: 1AOver Travel: 0.138"
Type of Actuator: Hinge Roller LeverOperating Force: 4.59 oz.
Length: 1.94"Actuator Length: 1.91"
Terminal Type: BoltHeight: 1.26"
Item: Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 1A @ 240V, DC Contact Rating - Snap Action Switch 1A @ 30V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.91 In., Height - Snap Action Switch 1.26 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Bolt, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series TZ

Reviews