SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Switch, 1A, SPDT, Pin Plunger

OMRON| Zoro #: G0582583| Mfr #: TZ-1G

$136.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: TZCurrent Rating: 1AVoltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582583 Mfr #: TZ-1G
Series: TZCurrent Rating: 1A
Voltage Rating: 125/250VACOperating Force: 17.65 oz.
Actuator Length: 1.94"Over Travel: 0.005"
Item: Industrial Snap Action SwitchType of Actuator: Pin Plunger
Terminal Type: BoltRelease Force: 4.02 oz.
Housing Material: PhenolicMax. Pretravel: 0.016"
Contact Form: SPDTDifferential Travel: 0.006"
Mounting Dimension: 1.00" CentersOperating Temp. Range: -85 Degrees to 752 Degrees F
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 1A @ 240V, DC Contact Rating - Snap Action Switch 1A @ 30V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch Bolt, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series TZ

Reviews