Snap Switch, 20A, SPDT, Hinge Lever

OMRON| Zoro #: G1290256| Mfr #: A-20GV-B7-K

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A
Housing Material: Plastic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290256 Mfr #: A-20GV-B7-K
Series: AHousing Material: Plastic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.094"Operating Temp. Range: -25 Degrees to 80 Degrees C
Voltage Rating: 480VACItem:
Max. Pretravel: 0.626"Operating Force: 2.5 oz.
Depth: 0.69"Over Travel: 0.157"
Terminal Type: ScrewHeight: 1.16"
Actuator Length: 2.50"Contact Form: SPDT
Release Force: 0.50 oz.Current Rating: 20A
Type of Actuator: Hinge LeverCountry of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.50 In., Height - Snap Action Switch 1.16 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews