KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 20A, SPDT, Hinge Lever

OMRON| Zoro #: G2452073| Mfr #: A-20GV

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.626"
Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452073 Mfr #: A-20GV
Max. Pretravel: 0.626"Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 2.50"Terminal Type: Solder
Release Force: 0.49 oz.Type of Actuator: Hinge Lever
Height: 1.05"Operating Force: 2.47 oz.
Contact Form: SPDTCurrent Rating: 20A
Item: Over Travel: 0.160"
Depth: 0.69"Length: 1.94"
Voltage Rating: 125/250/480VACDifferential Travel: 0.095"
Series: AHousing Material: Phenolic
Mounting Dimension: 1.00" CentersStandards: UL/ CSA/ SEV
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series A, Type of Actuator Hinge Lever, 2.50 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Solder, Operating Force 2.47 oz., Max. Pretravel 0.626 In., Release Force 0.49 oz., Differential Travel 0.095 In., Over Travel 0.160 In., Length 1.94 In., Height 1.05 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic, Standards UL/ CSA/ SEV

Reviews