Snap Switch, 20A, SPDT, Panel Mount Plunger
- Zoro #: G0552377
- Mfr #: A-20GQ-B7-K
$16.40
- Contact Form- Switches: SPDT
- Max. Pretravel: 0.051 in
- Type of Actuator: Panel Mount Plunger
Omron #A-20GQ-B7-K Specifications
| |
Contact Form- Switches: SPDT | Max. Pretravel: 0.051 in |
Type of Actuator: Panel Mount Plunger | Voltage Rating: 480VAC |
Watertight - Snap Action Switch: No | Differential Travel: 0.008 in |
Release Force: 10.0 oz | Electrical Connection - Snap Action Switch: Screw |
Operating Force: 14.1 to 22.0 oz | Actuator Length: Not Applicable |
Contact Form: SPDT | Actuator Type - Snap Action Switch: Panel Mount, Plunger |
Lever Actuator Length - Snap Action Switch: Not Applicable | Mounting Dimension - Snap Action Switch: 1.00 in Centers |
Series: A | Terminal Type: Screw |
Mounting Dimension: 1.00" Centers | Over Travel: 0.22 in |
AC Contact Rating - Snap Action Switch: 20A @ 480V | Housing Material: Plastic |
DC Contact Rating - Snap Action Switch: 20A @ 14V | Operating Temp. Range: -25 Degrees to 80 Degrees C |
Item: Industrial Snap Action Switch | Current Rating: 20A |
Country of Origin (subject to change): Japan |
Description
Industrial Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series A