BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Snap Switch, 20A, SPDT, Panel Mount Plunger

OMRON| Zoro #: G1936751| Mfr #: A-20GQ

$14.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Type: SolderMax. Pretravel: 0.051"Series: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936751 Mfr #: A-20GQ
Terminal Type: SolderMax. Pretravel: 0.051"
Series: AType of Actuator: Panel Mount Plunger
Housing Material: PhenolicActuator Length: 0.91"
Differential Travel: 0.008"Length: 1.94"
Depth: 0.69"Contact Form: SPDT
Standards: UL/ CSA/ SEVItem: Industrial Snap Action Switch
Operating Temp. Range: -13 Degrees to 176 Degrees FHeight: 0.89"
Voltage Rating: 125/250/480VACMounting Dimension: 1.00" Centers
Release Force: 10.06 oz.Over Travel: 0.220"
Current Rating: 20AOperating Force: 14.12 to 22.06 oz.
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.89 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews