KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 20A, SPDT, Pin Plunger

OMRON| Zoro #: G1605807| Mfr #: A-20G-B7-K

$10.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A
Housing Material: Plastic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605807 Mfr #: A-20G-B7-K
Series: AHousing Material: Plastic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.008"Operating Temp. Range: -25 Degrees to 80 Degrees C
Voltage Rating: 480VACItem:
Max. Pretravel: 0.051"Operating Force: 14.1 to 22.0 oz.
Depth: 0.69"Over Travel: 0.010"
Terminal Type: ScrewHeight: 0.95"
Actuator Length: 1.94"Contact Form: SPDT
Release Force: 10.00 oz.Current Rating: 20A
Type of Actuator: Pin PlungerCountry of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Height - Snap Action Switch 0.95 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews