Snap Switch, 20A, SPDT, Short Hinge Lever

OMRON| Zoro #: G1638935| Mfr #: A-20GV21-B

$10.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A
Depth: 0.69"
Voltage Rating: 125/250/480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638935 Mfr #: A-20GV21-B
Series: ADepth: 0.69"
Voltage Rating: 125/250/480VACOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 0.256"
Differential Travel: 0.047"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 1.48 oz.
Current Rating: 20AOver Travel: 0.050"
Standards: UL/ CSA/ SEVType of Actuator: Short Hinge Lever
Operating Force: 5.65 oz.Length: 1.94"
Actuator Length: 1.12"Terminal Type: Screw
Height: 1.16"Item: Industrial Snap Action Switch
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Hinge, Lever, Short, AC Contact Rating - Snap Action Switch 20A @ 480V, DC Contact Rating - Snap Action Switch 20A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.12 In., Height - Snap Action Switch 1.16 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 In. Centers, Series A

Reviews