KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Switch, 20A, SPDT, Short Hinge Lever

OMRON| Zoro #: G2019787| Mfr #: A-20GV21

$12.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.256"
Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 1.12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019787 Mfr #: A-20GV21
Max. Pretravel: 0.256"Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 1.12"Terminal Type: Solder
Release Force: 1.48 oz.Type of Actuator: Short Hinge Lever
Height: 1.05"Operating Force: 5.65 oz.
Contact Form: SPDTCurrent Rating: 20A
Item: Over Travel: 0.050"
Depth: 0.69"Length: 1.94"
Voltage Rating: 125/250/480VACDifferential Travel: 0.047"
Series: AHousing Material: Phenolic
Mounting Dimension: 1.00" CentersStandards: UL/ CSA/ SEV
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series A, Type of Actuator Short Hinge Lever, 1.12 In. Actuator Length, Contact Form SPDT, Current Rating 20A, Voltage Rating 125/250/480VAC, Terminal Type Solder, Operating Force 5.65 oz., Max. Pretravel 0.256 In., Release Force 1.48 oz., Differential Travel 0.047 In., Over Travel 0.050 In., Length 1.94 In., Height 1.05 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews