Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Split Core Current Transformer, 50 Amp

OMRON| Zoro #: G1562057| Mfr #: E54-CT1

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Secondary Range: 0 to 1A
Hole Dia.: 0.23"
For Use With: Heater Burnout Alarm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562057 Mfr #: E54-CT1
Secondary Range: 0 to 1AHole Dia.: 0.23"
For Use With: Heater Burnout AlarmWindow: Round
Overall Depth: 1.57"Primary Range: 0 to 50A
Overall Width: 1.57"Overall Height: 3.78"
Country of Origin (subject to change): Japan

Description

Solid Core Current Transformer, Primary Range 0 to 50A, Secondary Range 0 to 1A, For Use With Heater Burnout Alarm, Window Round, Overall Height 3.78 In., Overall Width 1.57 In., Overall Depth 1.57 In., Hole Dia. 0.23 In.

Reviews