KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 200 to 240VAC, 10A

OMRON| Zoro #: G2305886| Mfr #: G3NA-210B-AC200-240

$25.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 3
Finger Safe: Yes
Max. Output w/Heat Sink: 10A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305886 Mfr #: G3NA-210B-AC200-240
Phase: 3Finger Safe: Yes
Max. Output w/Heat Sink: 10AItem: Solid State Relay
Switch Type: PhotocouplerMounting: Surface
Voltage Output: 24 to 240VACCase Color: Tan
Input Voltage: 200 to 240VACTurns On At: Zero Cross
Country of Origin (subject to change): China

Description

Solid State Relay, Max. Output w/Heat Sink 10A, Input Voltage 200 to 240VAC, Voltage Output 24 to 240VAC, Turns On At Zero Cross, 3 Phase, Switch Type Photocoupler, Mounting Surface, Finger Safe Yes, Case Color Tan

Reviews