KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 200 to 240VAC, 5A

OMRON| Zoro #: G1059493| Mfr #: G3NA-205B-AC200-240

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 3
Case Color: Beige
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1059493 Mfr #: G3NA-205B-AC200-240
Phase: 3Case Color: Beige
Mounting: SurfaceVoltage Output: 24 to 240VAC
Turns On At: Zero CrossFinger Safe: Yes
Max. Output w/Heat Sink: 5AItem: Solid State Relay
Switch Type: PhotocouplerInput Voltage: 200 to 240VAC
Standards: UL, CSACountry of Origin (subject to change): China

Description

Solid State Relay, Max. Output w/Heat Sink 5A, Input Voltage 200 to 240VAC, Voltage Output 24 to 240VAC, Turns On At Zero Cross, 3 Phase, Switch Type Photocoupler, Mounting Surface, Finger Safe Yes, Case Color Beige, Standards UL, CSA

Reviews