KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 5 to 24VDC, 20A

OMRON| Zoro #: G0853237| Mfr #: G3NA-420B-DC5-24

$57.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Case Color: Beige
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853237 Mfr #: G3NA-420B-DC5-24
Phase: 3Case Color: Beige
Mounting: SurfaceVoltage Output: 200 to 480VAC
Turns On At: Zero CrossFinger Safe: Yes
Max. Output w/Heat Sink: 20AItem: Solid State Relay
Switch Type: PhotocouplerInput Voltage: 5 to 24VDC
Standards: UL, CSACountry of Origin (subject to change): China

Description

Solid State Relay, Max. Output w/Heat Sink 20A, Input Voltage 5 to 24VDC, Voltage Output 200 to 480VAC, Turns On At Zero Cross, 3 Phase, Switch Type Photocoupler, Mounting Surface, Finger Safe Yes, Case Color Beige, Standards UL, CSA

Reviews