KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid State Relay, 5 to 24VDC, 40A

OMRON| Zoro #: G1849985| Mfr #: G3NA-240B-DC5-24

$38.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 3
Finger Safe: Yes
Max. Output w/Heat Sink: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849985 Mfr #: G3NA-240B-DC5-24
Phase: 3Finger Safe: Yes
Max. Output w/Heat Sink: 40AItem: Solid State Relay
Switch Type: PhototriacMounting: Surface
Voltage Output: 24 to 240VACCase Color: Tan
Input Voltage: 5 to 24VDCTurns On At: Zero Cross
Country of Origin (subject to change): China

Description

Solid State Relay, Max. Output w/Heat Sink 40A, Input Voltage 5 to 24VDC, Voltage Output 24 to 240VAC, Turns On At Zero Cross, 3 Phase, Switch Type Phototriac, Mounting Surface, Finger Safe Yes, Case Color Tan

Reviews