HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Contact Block, 1NC, 30 to 40mm

OMRON STI| Zoro #: G1484612| Mfr #: 12010-5031

$7.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Contact Block
Size: 16mm
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484612 Mfr #: 12010-5031
Item: Contact BlockSize: 16mm
Color: BlackApplication: Operator
Action: MomentaryFor Use With: Omron A165E
Contact Form: 1NCContact Rating: 0.5A @ 120VAC/DC
Terminal Connection: ScrewStandards: UL508, CSA C22.2 No. 14, CC
Country of Origin (subject to change): Japan

Description

Contact Block, Contact Form 1NC, Contact Rating 0.5A @ 120VAC/DC, For Use With Omron A165E , Action Momentary, 16mm, Application Operator, Color Black, Terminal Connection Screw, Standards UL508, CSA C22.2 No. 14, CC

Reviews