KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E-Stop Push Button, 16mm, NC, Red

OMRON STI| Zoro #: G1749876| Mfr #: 11002-7008

$64.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 30mm Dia. Mushroom Head
IP Rating: 65
Action: Maintained Push / Turn To Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749876 Mfr #: 11002-7008
Type of Operator: 30mm Dia. Mushroom HeadIP Rating: 65
Action: Maintained Push / Turn To ReleaseTerminal Connection: Quick Connect
Bezel: PlasticItem: Emergency Stop Push Button
Size: 16mmHead Material: Plastic
Legend: No legendContact Form: 2NC
Contact Rating: 5A @ 125VAC, 3A @ 250VACColor: Red
Material: PlasticStandards: UL, CE
Country of Origin (subject to change): Japan

Description

Emergency Stop Push Button, 16mm, Maintained Push / Turn To Release Action, 30mm Dia. Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Plastic, Color Red, Contact Rating 5A @ 125VAC, 3A @ 250VAC, IP Rating 65, Legend No Legend, Standards UL, CE, Terminal Connection Quick Connect, Material Plastic

Reviews