KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

E-Stop Push Button, 22mm, NO/NC, Red

OMRON STI| Zoro #: G2204641| Mfr #: 11004-7051

$187.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type of Operator: 40mm Mushroom Head
IP Rating: 65
Action: Maintained Push / Turn To Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204641 Mfr #: 11004-7051
Type of Operator: 40mm Mushroom HeadIP Rating: 65
Action: Maintained Push / Turn To ReleaseTerminal Connection: Screw Clamp
Bezel: PlasticItem: Emergency Stop Push Button
Size: 22mmHead Material: Plastic
Legend: No legendContact Form: 1NO/2NC
Contact Rating: 10A @ 440VACColor: Red
Material: PlasticStandards: UL, CE
Country of Origin (subject to change): Japan

Description

Emergency Stop Push Button, 22mm, Maintained Push / Turn To Release Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/2NC, Bezel Plastic, Color Red, Contact Rating 10A @ 440VAC, IP Rating 65, Legend No Legend, Standards UL, CE, Terminal Connection Screw Clamp, Material Plastic

Reviews