E-Stop Push Button, Illum, 22mm, NC, Red

OMRON STI| Zoro #: G0780342| Mfr #: 11004-7010

$95.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DC
Type of Operator: 60mm Mushroom Head
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780342 Mfr #: 11004-7010
Voltage: 24VAC/DCType of Operator: 60mm Mushroom Head
IP Rating: 65Lamp Module Voltage: 24VAC/DC
Action: Maintained Push-Lock/Turn-ResetLamp Voltage: 24VAC/DC
Basic Material: PlasticTerminal Connection: Screw Clamp
Contact Type: DPST-NCBezel: Plastic
Item: Illuminated Emergency Stop Push ButtonSize: 22mm
Replacement Lamp: Mfr. No. A16-24DR or A16-24DSRHead Material: Plastic
Lamp Type: LedContact Form: 1NC
Lamp Module Type: Full VoltageContact Rating: 10A @ 110VAC, 6A @ 220VAC
Color: RedStandards: UL, CE
Country of Origin (subject to change): Japan

Description

Illuminated Emergency Stop Push Button, 22mm, Maintained Push-Lock/Turn-Reset, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Plastic Head Material, 1NC Contact Form, Plastic Bezel, Color Red, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. A16-24DR or A16-24DSR, Contact Rating 10A @ 110VAC, 6A @ 220VAC, IP Rating 65, Standards UL, CE, Terminal Connection Screw Clamp

Reviews