HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Force Guided Safety Relay, 3NO/3NC, Min. Qty 20

OMRON STI| Zoro #: G2354265| Mfr #: 11051-0005

$38.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coil Volts: 24VDC
For Use With: 2LCL8 or 2LCL9 Socket
Response Time: 10 msec
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354265 Mfr #: 11051-0005
Coil Volts: 24VDCFor Use With: 2LCL8 or 2LCL9 Socket
Response Time: 10 msecContact Configuration: 3NO/3NC
Power Consumption: 0.5WStandards: EN, UL, CSA
Width: 0.51"Contact Load Rating: 6.0A
Input Voltage: 24VDCHeight: 1.96"
Item: Force Guided Safety RelayMounting: Din Rail
Country of Origin (subject to change): Japan

Description

Relay, Force Guided, Contact Form 3NO/3NC, Pins 14, Socket G1048214 Or G2208245, Number of Contacts 3NO/3NC, Contact Amp Rating 6 R, Coil Volts 24, Height 1.96 In, Width 0.51 In, Standards EN, UL, CSA, Response Time 10 mS, Weight 1 oz

Reviews