PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Force Guided Safety Relay, 4NO/2NC

OMRON STI| Zoro #: G2092815| Mfr #: 11051-0004

$41.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.36"Response Time: 10 msecPower Consumption: 0.5W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092815 Mfr #: 11051-0004
Width: 2.36"Response Time: 10 msec
Power Consumption: 0.5WMounting: Printed Circuit Board, Socket
Depth: 0.51"Standards: EN, UL, CSA
Item: Force Guided Safety RelayHeight: 0.94"
For Use With: 2LCL8 or 2LCL9 SocketContact Configuration: 4NO/2NC
Input Voltage: 24VDCContact Load Rating: 6.0A
Coil Volts: 24VDCCountry of Origin (subject to change): Japan

Description

Force Guided Safety Relay, Input Voltage 24VDC, Contact Configuration 4NO/2NC, Contact Load Rating 6.0A, Mounting Printed Circuit Board, Socket, Coil Volts 24VDC, Power Consumption 0.5W, Response Time 10 msec, Width 2.36 In., Depth 0.51 In., Height 0.94 In., Standards EN, UL, CSA, For Use With 2LCL8 or 2LCL9 Socket

Reviews