SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Illuminated Emergency Stop Push Button

OMRON STI| Zoro #: G0320101| Mfr #: 11002-7004

$75.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VAC/DCColor: RedReplacement Lamp: Mfr. No. A16-24DR or A16-24DSR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320101 Mfr #: 11002-7004
Voltage: 24VAC/DCColor: Red
Replacement Lamp: Mfr. No. A16-24DR or A16-24DSRAction: Maintained 2 Position Push-Lock/Turn-Reset
Bezel: PlasticBasic Material: Plastic
Size: 16mmContact Type: DPST-NC
Head Material: PlasticType of Operator: 30mm Dia. Mushroom Head
Lamp Voltage: 24VAC/DCContact Rating: 5A @ 125VAC, 3A @ 250VAC
Terminal Connection: Quick ConnectItem: Illuminated Emergency Stop Push Button
Lamp Type: LedContact Form: 1NC
Lamp Module Voltage: 24VAC/DCStandards: UL, CE
Lamp Module Type: Full VoltageIP Rating: 65
Country of Origin (subject to change): Japan

Description

Illuminated Emergency Stop Push Button, 16mm, Maintained 2 Position Push-Lock/Turn-Reset, Type of Operator 30mm Dia. Mushroom Head, Basic Material Plastic, Plastic Head Material, 1NC Contact Form, Plastic Bezel, Color Red, Lamp Module Voltage 24VAC/DC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 24VAC/DC, Replacement Lamp Mfr. No. A16-24DR or A16-24DSR, Contact Rating 5A @ 125VAC, 3A @ 250VAC, IP Rating 65, Standards UL, CE, Terminal Connection Quick Connect

Reviews