1NC Magnetically Actuated Safety Interlock Switch Nema 6

OMRON STI| Zoro #: G0896104| Mfr #: 44507-1651

$253.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ABSCable Length: 19.7 ft.On Sensing Distance: 0.28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896104 Mfr #: 44507-1651
Body Material: ABSCable Length: 19.7 ft.
On Sensing Distance: 0.28"Switch Height: 3.31"
Actuator Width: 0.75"Operating Temp. Range: 14 Degrees to 131 Degrees F
Switch Width: 0.75"Includes: Actuator
Actuator Height: 3.25"Actuator Depth: 0.75"
Item: Magnetically Actuated Safety Interlock SwitchNEMA Rating: 6
Off Sensing Distance: 0.98"Series: MA-16
Contact Form: 1NCAC Contact Rating: 2A @ 230V
Switch Depth: 0.67"Standards: EC, UL, CSA
Termination Type: Bare WireIP Rating: 67
Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 1NC, AC Contact Rating 2A @ 230V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 19.7 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews