BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1NC Magnetically Actuated Safety Interlock Switch Nema 6

OMRON STI| Zoro #: G1508132| Mfr #: 44507-3650

$249.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuator Width: 0.75"Actuator Height: 3.21"Switch Depth: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508132 Mfr #: 44507-3650
Actuator Width: 0.75"Actuator Height: 3.21"
Switch Depth: 0.75"Switch Width: 0.75"
Item: Magnetically Actuated Safety Interlock SwitchActuator Depth: 0.75"
NEMA Rating: 6Operating Temp. Range: 14 Degrees to 257 Degrees F
IP Rating: 67Contact Form: 1NC
Termination Type: Bare WireCable Length: 9.8 ft.
Switch Height: 0.75"On Sensing Distance: 0.28"
Off Sensing Distance: 0.98"AC Contact Rating: 2A @ 230V
Body Material: Stainless steelCountry of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Switch Width 0.75 In., Switch Height 0.75 In., Switch Depth 0.75 In., Contact Form 1NC, AC Contact Rating 2A @ 230V, Operating Temp. Range 14 Degrees to 257 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.21 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material Stainless Steel

Reviews