1NC/1NO Magnetically Actuated Safety Interlock Switch

OMRON STI| Zoro #: G0672831| Mfr #: 44507-1620

$191.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
On Sensing Distance: 0.28"Cable Length: 9.8 ft.Standards: EC, UL, CSA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0672831 Mfr #: 44507-1620
On Sensing Distance: 0.28"Cable Length: 9.8 ft.
Standards: EC, UL, CSASwitch Depth: 0.67"
IP Rating: 67Operating Temp. Range: 14 Degrees to 131 Degrees F
Actuator Depth: 0.75"Termination Type: Bare Wire
Item: Magnetically Actuated Safety Interlock SwitchSwitch Width: 0.75"
Series: MA-16Off Sensing Distance: 0.98"
DC Contact Rating: 1.0A @ 30VNEMA Rating: 6
Actuator Width: 0.75"Contact Form: 1NC/1NO
Includes: ActuatorBody Material: ABS
Actuator Height: 3.25"Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 1NO/1NC, DC Contact Rating 1.0A @ 30V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews