1NC/1NO Magnetically Actuated Safety Interlock Switch

OMRON STI| Zoro #: G1981892| Mfr #: 44507-1660

$214.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Rating: 6Switch Width: 0.75"Switch Depth: 0.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1981892 Mfr #: 44507-1660
NEMA Rating: 6Switch Width: 0.75"
Switch Depth: 0.67"Switch Height: 3.31"
Body Material: ABSOff Sensing Distance: 0.98"
Termination Type: Bare WireAC Contact Rating: 2A @ 230V
On Sensing Distance: 0.28"Actuator Width: 0.75"
Series: MA-16Contact Form: 1NC/1NO
Standards: EC, UL, CSAActuator Height: 3.25"
Item: Magnetically Actuated Safety Interlock SwitchOperating Temp. Range: 14 Degrees to 131 Degrees F
Includes: ActuatorIP Rating: 67
Actuator Depth: 0.75"Cable Length: 9.8 ft.
Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 1NO/1NC, AC Contact Rating 2A @ 230V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews