Interlock Switch, 1NO/1NC, SS

OMRON STI| Zoro #: G0772895| Mfr #: 44507-3620

$266.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
On Sensing Distance: 0.28"
Switch Depth: 0.75"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772895 Mfr #: 44507-3620
On Sensing Distance: 0.28"Switch Depth: 0.75"
Body Material: Stainless steelIP Rating: IP67
Off Sensing Distance: 0.98"Actuator Depth: 0.75"
NEMA Rating: 6Actuator Height: 3.21"
Switch Height: 0.75"Actuator Width: 0.75"
Operating Temp. Range: 14 Degrees to 257 Degrees FItem: Magnetically Actuated Safety Interlock Switch
Cable Length: 9.8 ft.DC Contact Rating: 1.0A @ 30V
Contact Form: 1NO/1NCTermination Type: Bare Wire
Switch Width: 0.75"Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Switch Width 0.75 In., Switch Height 0.75 In., Switch Depth 0.75 In., Contact Form 1NO/1NC, DC Contact Rating 1.0A @ 30V, Operating Temp. Range 14 Degrees to 257 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.21 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material Stainless Steel

Reviews