2NC/1NO Magnetically Actuated Safety Interlock Switch

OMRON STI| Zoro #: G1569303| Mfr #: 44507-1640

$302.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: ABSCable Length: 9.8 ft.On Sensing Distance: 0.28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569303 Mfr #: 44507-1640
Body Material: ABSCable Length: 9.8 ft.
On Sensing Distance: 0.28"Switch Height: 3.31"
Actuator Width: 0.75"Switch Width: 0.75"
Includes: ActuatorActuator Height: 3.25"
Actuator Depth: 0.75"DC Contact Rating: 1.0A @ 30V
Item: Magnetically Actuated Safety Interlock SwitchNEMA Rating: 6
Off Sensing Distance: 0.98"Series: MA-16
Contact Form: 2NC/1NOSwitch Depth: 0.67"
Operating Temp. Range: 14 Degrees to 131 Degrees FStandards: EC, UL, CSA
Termination Type: Bare WireIP Rating: 67
Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 1NO/2NC, DC Contact Rating 1.0A @ 30V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews