BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2NC Magnetically Actuated Safety Interlock Switch Nema 6

OMRON STI| Zoro #: G1365892| Mfr #: 44507-1631

$272.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuator Width: 0.75"Actuator Height: 3.25"Actuator Depth: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365892 Mfr #: 44507-1631
Actuator Width: 0.75"Actuator Height: 3.25"
Actuator Depth: 0.75"Switch Depth: 0.67"
DC Contact Rating: 1.0A @ 30VItem: Magnetically Actuated Safety Interlock Switch
Includes: ActuatorStandards: EC, UL, CSA
NEMA Rating: 6Operating Temp. Range: 14 Degrees to 131 Degrees F
IP Rating: 67Contact Form: 2NC
Termination Type: Bare WireCable Length: 19.7 ft.
Series: MA-16Switch Height: 3.31"
On Sensing Distance: 0.28"Switch Width: 0.75"
Off Sensing Distance: 0.98"Body Material: ABS
Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 2NC, DC Contact Rating 1.0A @ 30V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 19.7 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews