BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2NC Magnetically Actuated Safety Interlock Switch Nema 6

OMRON STI| Zoro #: G2415165| Mfr #: 44507-1671

$355.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuator Width: 0.75"Actuator Height: 3.25"AC Contact Rating: 2A @ 230V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415165 Mfr #: 44507-1671
Actuator Width: 0.75"Actuator Height: 3.25"
AC Contact Rating: 2A @ 230VSwitch Depth: 0.67"
Switch Width: 0.75"Item: Magnetically Actuated Safety Interlock Switch
Includes: ActuatorStandards: EC, UL, CSA
Actuator Depth: 0.75"NEMA Rating: 6
Operating Temp. Range: 14 Degrees to 131 Degrees FIP Rating: 67
Contact Form: 2NCTermination Type: Bare Wire
Cable Length: 19.7 ft.Series: MA-16
Switch Height: 3.31"On Sensing Distance: 0.28"
Off Sensing Distance: 0.98"Body Material: ABS
Country of Origin (subject to change): United Kingdom

Description

Magnetically Actuated Safety Interlock Switch, Series MA-16, Switch Width 0.75 In., Switch Height 3.31 In., Switch Depth 0.67 In., Contact Form 2NC, AC Contact Rating 2A @ 230V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 19.7 ft., NEMA Rating 6, IP Rating IP67, Actuator Width 0.75 In., Actuator Height 3.25 In., Actuator Depth 0.75 In., On Sensing Distance 0.28 In., Off Sensing Distance 0.98 In., Body Material ABS, Standards EC, UL, CSA

Reviews