Lamp Module and Contact Block, 1NO/1NC

OMRON STI| Zoro #: G1369191| Mfr #: 12010-5037

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Voltage: 24VAC/DC
Contact Rating: 0.5A AC/DC
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369191 Mfr #: 12010-5037
Lamp Voltage: 24VAC/DCContact Rating: 0.5A AC/DC
Color: BlackIP Rating: 65
Lamp Module Voltage: 24VAC/DCLamp Type: Led
Item: Lamp Module and Contact BlockSize: 22mm
Replacement Lamp: A16-24DSRTerminal Type: Screw
For Use With: 30 to 40mm PushbuttonContact Form: 1NO/1NC
Lamp Module Type: Full VoltageStandards: UL508, CSA C22.2 No. 14, CC
Country of Origin (subject to change): Japan

Description

Lamp Module and Contact Block, Color Black, Contact Form 1NO/1NC, For Use With 30 to 40mm Pushbutton, Lamp Module Type Full Voltage, Lamp Module Voltage 24VAC/DC, Lamp Type LED, 22mm, Lamp Voltage 24VAC/DC, Replacement Lamp A16-24DSR, Contact Rating 0.5A AC/DC, IP Rating 65, Terminal Type Screw, Standards UL508, CSA C22.2 No. 14, CC

Reviews