DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Light Curtain Receiver Cordset, 8 Pin

OMRON STI| Zoro #: G1954994| Mfr #: 40552-0100

$76.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
End 2 Connection Type: Bare Wire
Temp. Range: 80 Degrees C
End 1 Number of Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954994 Mfr #: 40552-0100
End 2 Connection Type: Bare WireTemp. Range: 80 Degrees C
End 1 Number of Pins: 8Cable Length: 10m
Standards: CE, UL Listed, CSA CertifiedMax. Voltage: 300VAC/20VDC
Jacket Color: Black/RedFor Use With: Mfr. No. PA46-1-000-Q2-NC1-NP
Wire Size: 24 AWGJacket Material: Nylon
End 1 Keyway: SingleEnd 1 Connection Type: Receptacle
IP Rating: 67End 1 Gender and Plug End: Female Straight
Item: Light Curtain Receiver CordsetNumber of Conductors: 8
End 1 Thread: M12End 2 Gender and Plug End: Bare Wire
Country of Origin (subject to change): United States

Description

Cable, Receiver, Number of Conductors 8, Plug or Connector Type M12, Voltage 300 AC, Cable Length 32.8 Ft, Jacket Type Nylon, Color Black/Red, For Use With G2994747

Reviews