Resource Module, Input 100-240VAC, Relay

OMRON STI| Zoro #: G1282233| Mfr #: RM-2AC-IP

$571.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282233 Mfr #: RM-2AC-IP
Response Time: 10 msecOperating Temp.: 32 Degrees to 131 Degrees F
Application: Use with MS4600, OF4600-50, and PA4600 system.Item: Relay Output Resource Module
Input Power: 100 to 240VACMounting: Chassis
Enclosure Material: MetalWidth: 166.0mm
Height: 283mmDepth: 70.0mm
Standards: CE, ULIP Rating: 65
Aux. Contact Configuration: 2 NO/NCSafety Output Configuration: 2NO/1NC
Country of Origin (subject to change): United States

Product Description

Relay Output Resource Module, Input Power 100 to 240VAC, Safety Output Configuration 2NO/1NC, Aux. Contact Configuration 2 NO/NC, IP Rating 65, Mounting Chassis, Width 166.0mm, Height 283mm, Depth 70.0mm, Response Time 10 msec, Operating Temp. 32 Degrees to 131 Degrees F, Enclosure Material Metal, Standards CE, UL

Product Reviews

Save 15%. Sign up for Z-mail.