Resource Module, Input 24VDC, Relay Output

OMRON STI| Zoro #: G0665463| Mfr #: 437760010

$381.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665463 Mfr #: 437760010
Response Time: 10 msecOperating Temp.: 32 Degrees to 131 Degrees F
Application: Use with MS4600, OF4600-50, and PA4600 system.Item: Relay Output Resource Module
Input Power: 24VDCMounting: 35mm DIN Rail
Enclosure Material: PolycarbonateWidth: 100.0mm
Height: 75mmDepth: 110.0mm
Standards: CE, ULSafety Output Configuration: 2NO
IP Rating: 20Aux. Contact Configuration: 2 NC
Country of Origin (subject to change): United States

Product Description

Relay Output Resource Module, Input Power 24VDC, Safety Output Configuration 2NO, Aux. Contact Configuration 2 NC, IP Rating 20, Mounting 35mm DIN Rail, Width 100.0mm, Height 75mm, Depth 110.0mm, Response Time 10 msec, Operating Temp. 32 Degrees to 131 Degrees F, Enclosure Material Polycarbonate, Standards CE, UL

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.