JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Resource Module, Input 24VDC, Relay Output

OMRON STI| Zoro #: G1879927| Mfr #: RM-X

$246.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1879927 Mfr #: RM-X
Response Time: 10 msecOperating Temp.: 32 Degrees to 131 Degrees F
Application: Use with MS4600, OF4600-50, and PA4600 system.Item: Relay Output Resource Module
Input Power: 24VDCMounting: 35mm DIN Rail
Enclosure Material: PolycarbonateWidth: 22.5mm
Height: 75mmDepth: 110.0mm
Standards: CE, ULIP Rating: 20
Aux. Contact Configuration: NoneSafety Output Configuration: 1NO, 1NO/NC
Country of Origin (subject to change): United States

Product Description

Relay Output Resource Module, Input Power 24VDC, Safety Output Configuration 1NO, 1NO/NC, Aux. Contact Configuration None, IP Rating 20, Mounting 35mm DIN Rail, Width 22.5mm, Height 75mm, Depth 110.0mm, Response Time 10 msec, Operating Temp. 32 Degrees to 131 Degrees F, Enclosure Material Polycarbonate, Standards CE, UL

Product Reviews

Save 15%. Sign up for Z-mail.