Safety Interlock Switch, 2NO/3NC, 5A@100V

OMRON STI| Zoro #: G1349616| Mfr #: 44519-1020

$544.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.63"
Series: TL8012-S
Description/Special Features: Rotatable Head, Withstand Water Washdown Cleaning
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349616 Mfr #: 44519-1020
Width: 4.63"Series: TL8012-S
Description/Special Features: Rotatable Head, Withstand Water Washdown CleaningBody Material: Glass-Filled Polyester
IP Rating: 67NEMA Rating: 6
Style: Solenoid Locking, Power To Unlock, 90 Degrees ActuatorSolenoid Voltage: 110VAC
Operating Temp. Range: -4 Degrees to 176 Degrees FItem: Safety Interlock Switch
Operating Force: 450 lb.Contact Form: 2NO/3NC
Height: 4.96"Conduit Size: M20
Connection Type: M20AC Contact Rating: 1A @ 500V, 2A @ 250V, 5A @ 100V
DC Contact Rating: 0.5A @ 250V, 2A @ 24VStandards: UL, CSA, CE
Country of Origin (subject to change): Dominican Republic

Description

Safety Interlock Switch, Solenoid Locking, Power To Unlock, 90 Degrees Actuator, Contact Form 2NO/3NC, Connection Type M20, AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V, Series TL8012-S, DC Contact Rating 0.5A @ 250V, 2A @ 24V, Solenoid Voltage 110VAC, Height 4.96 In., Width 4.63 In., NEMA Rating 6, IP Rating 67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Glass-Filled Polyester

Reviews