Safety Interlock Switch, 2NO/3NC, 5A@100V

OMRON STI| Zoro #: G2391837| Mfr #: TL8012-S2024FM

$434.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391837 Mfr #: TL8012-S2024FM
Series: TL8012-SConduit Size: M20
Contact Form: 2NO/3NCAC Contact Rating: 1A @ 500V, 2A @ 250V, 5A @ 100V
Operating Temp. Range: -4 Degrees to 176 Degrees FDescription/Special Features: Rotatable Head, Withstand Water Washdown Cleaning
Height: 4.96"Movement: -
Body Material: Glass-Filled PolyesterItem: Safety Interlock Switch
IP Rating: 67NEMA Rating: 6
Standards: UL, CSA, CEOperating Force: 450 lb.
Connection Type: M20Width: 4.63"
Style: Solenoid Locking, Power To Lock, Flexible ActuatorDC Contact Rating: 0.5A @ 250V, 2A @ 24V, 24V Solenoid
Solenoid Voltage: 24VAC/DCCountry of Origin (subject to change): Dominican Rep

Product Description

Safety Interlock Switch, Solenoid Locking, Power To Lock, Flexible Actuator, Contact Form 2NO/3NC, Connection Type M20, AC Contact Rating 1A @ 500V, 2A @ 250V, 5A @ 100V, Series TL8012-S, DC Contact Rating 0.5A @ 250V, 2A @ 24V, 24V Solenoid, Solenoid Voltage 24VAC/DC, Height 4.96 In., Width 4.63 In., NEMA Rating 6, IP Rating 67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M20, Body Material Glass-Filled Polyester

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.