KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 14 Pin, DIN Rail, 24V, 6A

OMRON STI| Zoro #: G2208245| Mfr #: 11059-0011

$41.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Amps AC: 6
Item: Relay Socket
Type: Force Guided, LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208245 Mfr #: 11059-0011
Amps AC: 6Item: Relay Socket
Type: Force Guided, LEDDepth: 2.38"
Width (In.): 1.18Depth (In.): 2.38
Length (In.): 3.54Country of Origin (subject to change): Japan

Description

Relay Socket, Force Guided, LED, Number of Pins 14, Mounting Din Rail, Terminals Screw, Voltage 24, Amps AC 6, Length 3.54 In, Width 1.18 In, Depth 2.38 In

Reviews