Swch, 10A, DPDT, Shrt Hinge Rolr Lvr, Low OT

OMRON| Zoro #: G0952953| Mfr #: DZ-10GW22-1B6

$32.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: DZ
Housing Material: Plastic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952953 Mfr #: DZ-10GW22-1B6
Series: DZHousing Material: Plastic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 2.4mmOperating Temp. Range: -25 Degrees to 80 Degrees C
Voltage Rating: 480VACItem:
Max. Pretravel: 0.406"Operating Force: 14.10 oz.
Depth: 0.69"Over Travel: 0.035"
Terminal Type: ScrewHeight: 1.10"
Actuator Length: 1.03"Contact Form: DPDT
Type of Actuator: Hinge Roller LeverRelease Force: 3.00 oz.
Current Rating: 10AStandards: UL, CSA
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series DZ, Type of Actuator Hinge Roller Lever, 1.03 In. Actuator Length, Contact Form DPDT, Current Rating 10A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 14.10 oz., Max. Pretravel 0.406 In., Release Force 3.00 oz., Differential Travel 2.4mm, Over Travel 0.035 In., Length 1.94 In., Height 1.10 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Plastic, Standards UL, CSA

Reviews