KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swch, 15A, SPDT, Pnl Mt Cross Roller Plngr

OMRON| Zoro #: G0717351| Mfr #: Z-15GQ21-B7-K

$18.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic
Mounting Dimension: 1.03" Centers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717351 Mfr #: Z-15GQ21-B7-K
Series: ZHousing Material: Phenolic
Mounting Dimension: 1.03" CentersDifferential Travel: 0.002"
Operating Temp. Range: -25 Degrees to 80 Degrees CVoltage Rating: 480VAC
Item: Max. Pretravel: 0.016"
Operating Force: 8.8 to 12.3 oz.Over Travel: 0.141"
Terminal Type: ScrewActuator Length: Not Applicable
Contact Form: SPDTRelease Force: 4.00 oz.
Current Rating: 15aType of Actuator: Panel Mount Cross Roller Plunger
Country of Origin (subject to change): Japan

Description

Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch Not Applicable, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 In. Centers, Series Z

Reviews