KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swch, 15A, SPDT, Pnl Mt Cross Roller Plngr

OMRON| Zoro #: G1936882| Mfr #: Z-15GQ21

$12.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pretravel: 0.016"
Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 1.33"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936882 Mfr #: Z-15GQ21
Max. Pretravel: 0.016"Operating Temp. Range: -13 Degrees to 176 Degrees F
Actuator Length: 1.33"Terminal Type: Solder
Release Force: 4.02 oz.Type of Actuator: Panel Mount Cross Roller Plunger
Height: 0.89"Operating Force: 19.06 oz.
Contact Form: SPDTCurrent Rating: 15a
Item: Over Travel: 0.141"
Depth: 0.69"Length: 1.94"
Voltage Rating: 125/250VACDifferential Travel: 0.002"
Series: ZHousing Material: Phenolic
Mounting Dimension: 1.00" CentersStandards: UL/ CSA/ EN 61058-1
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Panel Mount Cross Roller Plunger, 1.33 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 19.06 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.141 In., Length 1.94 In., Height 0.89 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews