BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swch, 15A, SPDT, Shrt Hinge Roller Lever

OMRON| Zoro #: G1328031| Mfr #: Z-15GW22-B7-K

$7.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ZCurrent Rating: 15aVoltage Rating: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328031 Mfr #: Z-15GW22-B7-K
Series: ZCurrent Rating: 15a
Voltage Rating: 480VACOperating Force: 5.6 oz.
Height: 1.16"Actuator Length: 1.05"
Item: Industrial Snap Action SwitchType of Actuator: Short Hinge Roller Lever
Terminal Type: ScrewLength: 1.94"
Release Force: 1.50 oz.Housing Material: Phenolic
Max. Pretravel: 0.094"Contact Form: SPDT
Differential Travel: 0.020"Mounting Dimension: 1.03" Centers
Operating Temp. Range: -25 Degrees to 80 Degrees CDepth: 0.69"
Over Travel: 0.094"Country of Origin (subject to change): Indonesia

Description

Industrial Snap Action Switch, Hinge Roller, Lever, Short, AC Contact Rating - Snap Action Switch 15A @ 480V, DC Contact Rating - Snap Action Switch 15A @ 14V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.05 In., Height - Snap Action Switch 1.16 In., Width - Snap Action Switch 1.94 In., Depth - Snap Action Switch 0.69 In., Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.03 In. Centers, Series Z

Reviews