Swch, 15A, SPDT, Shrt Hinge Roller Lever

OMRON| Zoro #: G2369044| Mfr #: Z-15GW22

$7.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Depth: 0.69"
Voltage Rating: 125/250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369044 Mfr #: Z-15GW22
Series: ZDepth: 0.69"
Voltage Rating: 125/250VACOperating Temp. Range: -13 Degrees to 176 Degrees F
Housing Material: PhenolicMax. Pretravel: 3.1mm
Differential Travel: 0.020"Contact Form: SPDT
Mounting Dimension: 1.00" CentersRelease Force: 1.48 oz.
Current Rating: 15aOver Travel: 0.095"
Standards: UL/ CSA/ EN 61058-1Type of Actuator: Short Hinge Roller Lever
Operating Force: 7.06 oz.Length: 1.94"
Actuator Length: 1.05"Terminal Type: Solder
Height: 1.05"Item:
Country of Origin (subject to change): Indonesia

Description

Industrial Snap Switch, Series Z, Type of Actuator Short Hinge Roller Lever, 1.05 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 7.06 oz., Max. Pretravel 3.1mm, Release Force 1.48 oz., Differential Travel 0.020 In., Over Travel 0.095 In., Length 1.94 In., Height 1.05 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews