Swch, 15A, SPDT, Slim Sprng Plngr, Low Force

OMRON| Zoro #: G0851751| Mfr #: Z-15GS-B7-K

$10.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Dimension: 1.03" Centers
Operating Temp. Range: -25 Degrees to 80 Degrees C
Housing Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851751 Mfr #: Z-15GS-B7-K
Mounting Dimension: 1.03" CentersOperating Temp. Range: -25 Degrees to 80 Degrees C
Housing Material: PhenolicMax. Pretravel: 0.016"
Differential Travel: 0.002"Contact Form: SPDT
Series: ZRelease Force: 4.00 oz.
Current Rating: 15aOver Travel: 0.063"
Item: Type of Actuator: Slim Spring Plunger
Operating Force: 8.8 to 12.3 oz.Actuator Length: 1.03"
Terminal Type: ScrewVoltage Rating: 480VAC
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Slim Spring Plunger, 1.03 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 480VAC, Terminal Type Screw, Operating Force 8.8 to 12.3 oz., Max. Pretravel 0.016 In., Release Force 4.00 oz., Differential Travel 0.002 In., Over Travel 0.063 In., Mounting Dimension 1.03 In. Centers, Operating Temp. Range -25 Degrees to 80 Degrees C, Housing Material Phenolic

Reviews