Swch, 15A, SPDT, Slim Sprng Plngr, Low Force

OMRON| Zoro #: G2168241| Mfr #: Z-15GS

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Z
Housing Material: Phenolic
Length: 1.94"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168241 Mfr #: Z-15GS
Series: ZHousing Material: Phenolic
Length: 1.94"Mounting Dimension: 1.00" Centers
Differential Travel: 0.002"Operating Temp. Range: -13 Degrees to 176 Degrees F
Voltage Rating: 125/250VACItem:
Max. Pretravel: 0.016"Operating Force: 8.83 to 12.36 oz.
Depth: 0.69"Over Travel: 0.063"
Terminal Type: SolderHeight: 0.84"
Actuator Length: 0.54"Contact Form: SPDT
Type of Actuator: Slim Spring PlungerRelease Force: 4.02 oz.
Current Rating: 15aStandards: UL/ CSA/ EN 61058-1
Country of Origin (subject to change): Japan

Description

Industrial Snap Switch, Series Z, Type of Actuator Slim Spring Plunger, 0.54 In. Actuator Length, Contact Form SPDT, Current Rating 15A, Voltage Rating 125/250VAC, Terminal Type Solder, Operating Force 8.83 to 12.36 oz., Max. Pretravel 0.016 In., Release Force 4.02 oz., Differential Travel 0.002 In., Over Travel 0.063 In., Length 1.94 In., Height 0.84 In., Depth 0.69 In., Mounting Dimension 1.00 In. Centers, Operating Temp. Range -13 Degrees to 176 Degrees F, Housing Material Phenolic

Reviews